- 1/2 in Drive Size
features
- Fixed ratcheting head with a robust 24 tooth design with 15° arc swing.
- Alloy steel drive gear for strength and durability.
- Low profile for easy access.
- Reversing lever design for quick, one handed operation.
| Width | 1 27/32 in |
| Drive Size | 1/2 in |
| Weight | 1.1 LB |
| EAN or UPC | 662679004378 |

