- Torque Wrench Assembly
features
- Full interface with Proto® Interchangeable Head Attachments.
- Accuracy of +/- 2% of indicated value in both clockwise and counter clockwise directions.
- Broad accuracy range extends from 10% to 100% of Full Scale to help reduce the number of torque wrenches required.
- Ninety-nine "on-board" memory storage locations help improve efficiency when taking multiple torque readings.
- Three units of measure are available (Ft-lb, In-lb, and Nm).
- Three operating modes: Track Mode, Peak Hold and Auto Clear.
- Fast sampling rate helps maintain high accuracy during torque applications.
- Torque wrench head rotates to allow for easy viewing of LCD display.
- Easy to read LCD Display with large digits.
- 3-way Red/Green/Yellow lights.
- Yellow light appears at the low end of the zone.
- Green light appears and buzzer sounds when the target is reached.
- Red light appears with intermittent buzzer when it is over torqued.
- Audible buzzer helps identify when desired torque target zones are approaching and met.
- Target torque zone is adjustable from 1% to 10% of targeted torque value.
- Meets or exceeds ASME B107.28
| Drive Size | 1/2 in |
| Overall Length | 23 in |
| Weight | 3.41 LB |
| EAN or UPC | 662679005702 |

