- Black Chrome Finish
- 9 Pieces
- Fractional
features
- Black chrome finish is corrosion resistant and visually distinctive.
- Fractional spline wrenches can be used on fractional 4, 6, 12 point, spline fasteners and Torx® fasteners.
- The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed.
- 15° angled offset box end helps keep shank clear of obstructions.
- Anti-Slip Design (ASD) open end.
| Family Name | 9 Piece Black Chrome Reversible Combination Ratcheting Wrench Set |
| No. of Pieces | 9 |
| Finish | Black Chrome |
| Inch/Metric | Fractional |
| Weight | 2.34 LB |
| EAN or UPC | 662679973513 |

