- Soft Face Tip
- Extra Hard
- 1" Tip Diameter
- Yellow
| Tip Diameter | 1 in |
| Thread Diameter | N/A |
| Type | Soft Face |
| Color Code | Yellow |
| Tip Hardness | Extra Hard |
| Weight | 0.04 LB |
| EAN or UPC | 662679020903 |
| Tip Diameter | 1 in |
| Thread Diameter | N/A |
| Type | Soft Face |
| Color Code | Yellow |
| Tip Hardness | Extra Hard |
| Weight | 0.04 LB |
| EAN or UPC | 662679020903 |