- Soft Face Tip
- Extra Hard
- 2 1/2" Tip Diameter
- Yellow
| Thread Diameter | N/A |
| Tip Hardness | Extra Hard |
| Tip Diameter | 2 1/2 in |
| Type | Soft Face |
| Color Code | Yellow |
| Weight | 0.37 LB |
| EAN or UPC | 662679021207 |
| Thread Diameter | N/A |
| Tip Hardness | Extra Hard |
| Tip Diameter | 2 1/2 in |
| Type | Soft Face |
| Color Code | Yellow |
| Weight | 0.37 LB |
| EAN or UPC | 662679021207 |