ProVeyance Group
BTIB1602
Ball Transfer Insert 12 ga 16 in BF 6 in Width Conveyor Transfer Plate
Item #120347139
- 75 lbs Ball Capacity
- 2 in Ball Centers
| Gauge | 12 |
| Between Frame Width | 16 in |
| Width | 6 in |
| Weight | 13.0 LB |
