ProVeyance Group
UG31
Galvanized Steel 2 1/2 in Dia 31 in BF 14 ga 7/16 Hex Conveyor Roller
Item #120347692
- Galvanized Steel Roller Material
- 2 1/2 in Diameter
- 31 in Between Frame Width
- 14 Gauge
| Roller Material | Galvanized Steel |
| Diameter | 2 1/2 in |
| Between Frame Width | 31 in |
| Shaft Material | Steel |
| Shaft Size | 7/16 Hex |
| Weight | 7.7 LB |
