Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
PT Couplings Co.15V SS

15V SS

SUPERSEDED TO 121325695, PTCP_15V SS HBS
Item #104289242
  • Stainless Steel Dust Cap
  • Size 1 1/2"
PT Couplings Co.15V SS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stainless Steel Dust Cap
  • Size 1 1/2"

description

  • A dust cap is used to seal the pipe system and hose assemblies during nonuse or transfer of assembly. Mating parts are Part A, Part E and Part F.
Size Designation 1 1/2 in
Material Stainless Steel
Type N/A
Weight 1.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison