- Timing Belt Pulley
- 5 mm Belt Pitch
- 5M Belt Size
- 24 Tooth
- 15 mm Belt Width
| Belt Size | 5M |
| Bushing Type | None |
| Finished Bore | N/A |
| Belt Pitch | 5 mm |
| No. of Teeth | 24 |
| Belt Width | 15 mm |
| Bushing Series | N/A |
| Bore Type | Rough Bore |
| Weight | 1.0 LB |
| EAN or UPC | 800675195984 |
| Belt Size | 5M |
| Bushing Type | None |
| Finished Bore | N/A |
| Belt Pitch | 5 mm |
| No. of Teeth | 24 |
| Belt Width | 15 mm |
| Bushing Series | N/A |
| Bore Type | Rough Bore |
| Weight | 1.0 LB |
| EAN or UPC | 800675195984 |