- Finished Bore and Keyway
- 1080 Coupling Size
- 3.375 in Bore Diameter
- 3.5 in Length Through Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Bore Size | 3.375 in - 3 3/8 in |
| Color | Gray/Metallic |
| Coupling Type | Grid Coupling |
| Outside Dia. | 4.81 in |
| Set Screw Size | 5/16-18 |
| Coupling Size | 1080 |
| Material | 1045 Steel |
| Length Through Bore | 3.5 in |
| Style | Bored |
| Torque Rating [Max] | 16500 in lb |
| Keyway Size | 5/8 x 5/16 |
| Size | 1080 |
| Insert Style | Bored |
| Depth | 0.276 in |
| Flange Diameter | 7 in |
| Bore Type | Finished Bore and Keyway |
| Bore Dia. [Min] | Solid |
| Bore Dia. [Max] | 3 1/2 in |
| Hub Dia. | 4 13/16 in |
| Weight | 12.04 LB |
| EAN or UPC | 697904065497 |

