- Spherical Roller Bearing
- 2-Bolt Pillow Block
- Eccentric Lock Locking Device
- 4 3/8 in Shaft Diameter
- Cast-Steel Housing Material
| Locking Device | Eccentric Lock |
| Bearing Insert Bore Series | 22214 |
| Housing Material | Cast-Steel |
| Pillow Block Type | 2-Bolt |
| Shaft Dia. | 4 3/8 in |
| Bearing Design | Solid-Block Mounted |
| Style | S2000 Style |
| Seal Type | DuPont Teflon Labyrinth |
| Bearing Type | Spherical Roller |
| Weight | 0.0 LB |
| EAN or UPC | 883450960700 |

