- Spherical Roller Bearing
- 2-Bolt Pillow Block
- Eccentric Lock Locking Device
- 140 mm Shaft Diameter
- Solid-Block Mounted Bearing Design
| Dynamic Load Capacity | 1270 kN, 286000 lbs |
| Locking Device | Eccentric Lock |
| Bearing Type | Spherical Roller |
| Radial Internal Clearance [Min] | 0.0043 in, 0.110 mm |
| Radial Internal Clearance [Max] | 0.0067 in, 0.170 mm |
| Bearing Design | Solid-Block Mounted |
| Static Load Capacity | 1660 kN, 373000 lbs |
| Style | SN-Style |
| Bearing Insert Bore Series | 23230 |
| Pillow Block Type | 2-Bolt |
| Shaft Dia. | 140 mm |
| Bearing Insert Locking Type | EC Series |
| Shaft Tollerance | + 0.00/-0.0050 in |
| Weight | 0.0 LB |
| EAN or UPC | 883450963985 |

