- Spherical Roller Bearing
- 4-Bolt Pillow Block
- Tapered Adapter Lock, Double Nut (Extreme-Duty Block) Locking Device
- 180 mm Shaft Diameter
- Cast-Steel Housing Material
| Bearing Insert Locking Type | TA/TAA, DV/DAA |
| Seal Type | Triple-Lip Urethane |
| Radial Internal Clearance [Min] | 0.0040 in, 0.102 mm |
| Dynamic Load Capacity | 1660 kN, 373000 lbs |
| Style | SN 3000-Style |
| Shaft Dia. | 180 mm |
| Housing Material | Cast-Steel |
| Shaft Tollerance | +0.00/-0.0050 in |
| Locking Device | Tapered Adapter Lock, Double Nut (Extreme-Duty Block) |
| Bearing Insert Bore Series | 23140 |
| Speed (Grease Lubrication) | 400 rpm |
| Bearing Design | Solid-Block Mounted |
| Bearing Type | Spherical Roller |
| Pillow Block Type | 4-Bolt |
| Static Load Capacity | 2290 kN, 515000 lbs |
| Weight | 0.0 LB |
| EAN or UPC | 883450567091 |

