- Spherical Roller Bearing
- Tapered Adapter (Extreme-Duty Block) Locking Device
- 70 mm Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Bearing Insert Locking Type | TA/TAA, DV/DAA |
| Dynamic Load Capacity | 254 kN, 57200 lbs |
| Housing Material | Cast Steel |
| Shaft Tollerance | + 0.00/-0.0040 in |
| Inch/Metric | Metric |
| Speed (Oil Lubrication) | 1500 rpm |
| Locking Device | Tapered Adapter |
| Bearing Insert Bore Series | 22216 |
| Housing Style | Square Flange Block |
| Shaft Dia. | 70 mm |
| Bearing Design | Solid-Block Mounted |
| Static Load Capacity | 278 kN, 62500 lbs |
| Seal Type | Triple-Lip Nitrile Rubber |
| Bearing Type | Spherical Roller Bearing |
| Radial Internal Clearance [Min] | 0.043 in, 0.0017 mm |
| Speed (Grease Lubrication) | 1500 rpm |
| Expansion or Non-Expansion | Expansion (Floating) |
| Weight | 0.0 LB |
| EAN or UPC | 883450451338 |

