- Spherical Roller Bearing
- Tapered Adapter (Extreme-Duty Block) Locking Device
- 3 3/16 in Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Housing Style | Square Flange Block |
| Bearing Type | Spherical Roller Bearing |
| Shaft Dia. | 3.1875 in |
| Shaft Tollerance | + 0.00/-0.0040 in |
| Inch/Metric | Inch |
| Locking Device | Tapered Adapter |
| Dynamic Load Capacity | 355 kN, 79700 lbs |
| Bearing Design | Solid-Block Mounted |
| Radial Internal Clearance [Min] | 0.0020 in, 0.051 |
| Static Load Capacity | 388 kN, 87200 lbs |
| Bearing Insert Locking Type | TA/TAA, DV/DAA |
| Bearing Insert Bore Series | 22218 |
| Speed (Oil Lubrication) | 1000 rpm |
| Speed (Grease Lubrication) | 1000 rpm |
| Housing Material | Cast Steel |
| Seal Type | Double-Lip Viton |
| Weight | 0.0 LB |
| EAN or UPC | 883450452052 |

