- Flashlight
- 2 AA
- 23 hr Run Time
- 25 Lumens
- 42 m Beam Length
| No. of Batteries | 2 |
| Beam Length | 42 m |
| Run Time [Min] | 23 h |
| Modes | 1 |
| Run Time | 23 h |
| Lumens | 25 |
| Bulb | LED |
| Battery Size | 2 AA |
| Weight | 0.327 LB |
| EAN or UPC | 12800518968 |
| No. of Batteries | 2 |
| Beam Length | 42 m |
| Run Time [Min] | 23 h |
| Modes | 1 |
| Run Time | 23 h |
| Lumens | 25 |
| Bulb | LED |
| Battery Size | 2 AA |
| Weight | 0.327 LB |
| EAN or UPC | 12800518968 |