- 23A Size 12V Alkaline Battery, 2pk
| Voltage | 12 |
| Packaging | Card |
| Cell Type | 23A |
| Battery Type | Alkaline |
| Weight | 0.045 LB |
| EAN or UPC | 12800517930 |
| Voltage | 12 |
| Packaging | Card |
| Cell Type | 23A |
| Battery Type | Alkaline |
| Weight | 0.045 LB |
| EAN or UPC | 12800517930 |