| Inch/Metric | Inch |
| O.D. | 1 in, 25.4 mm |
| Lubrication Type | Self-Lubricatable |
| Shaft Size [Min] | 0.5 in |
| Length | 0.5 in |
| I.D. | 0.5 in, 12.7 mm |
| Operating Temperature [Max] | 325 ⁰F |
| Angle of Misalignment | 8 degrees |
| Dynamic Load Rating | 46.5 kN, 10400 lbf |
| Operating Temperature [Min] | -65 ⁰F |
| Standard | SAE-AS81820, MS14101, MS14109 |
| Material | Stainless Steel |
| Style | Self Lubricating, Narrow, Chamfered |
| Inside Ring Width | 0.5 in, 12.7 mm |
| Static Load Rating | 17900 lbf, 80000 N |
| Liner Material | PTFE |
| Type | Spherical |
| Series | Fibriloid® |
| Axial Static Load Rating | 2100 lbf |
| Outside Ring Width | 0.39 in, 9.91 mm |
| Enclosure | Open |
| Weight | 0.07 LB |
| EAN or UPC | 637400371418 |

