| O.D. | 1.438 in, 36.512 mm |
| Axial Static Load Rating | 6750 lbf |
| Material | Stainless Steel |
| Series | Fibriloid® |
| Lubrication Type | Self-Lubricatable |
| Liner Material | PTFE |
| Shaft Size [Min] | 0.75 in |
| Operating Temperature [Min] | -65 ⁰F |
| Angle of Misalignment | 8 degrees |
| Operating Temperature [Max] | 325 ⁰F |
| Static Load Rating | 46400 lbf, 208000 N |
| Enclosure | Open |
| Inch/Metric | Inch |
| Style | Self Lubricating, Narrow, Chamfered |
| Inside Ring Width | 0.75 in, 19.05 mm |
| Outside Ring Width | 0.593 in, 15.06 mm |
| Standard | SAE-AS81820, MS14101, MS14112 |
| Dynamic Load Rating | 104 kN, 23600 lbf |
| I.D. | 0.75 in, 19.05 mm |
| Length | 0.75 in |
| Type | Spherical |
| Weight | 0.21 LB |
| EAN or UPC | 637400088958 |

