| Length | 0.875 in |
| Static Load Rating | 62200 lbf, 275000 N |
| Series | Fibriloid® |
| I.D. | 0.875 in, 22.225 mm |
| Inside Ring Width | 0.875 in, 22.22 mm |
| Axial Static Load Rating | 9350 lbf |
| Style | Self Lubricating, Narrow, Chamfered |
| Operating Temperature [Max] | 325 ⁰F |
| Shaft Size [Min] | 0.875 in |
| Operating Temperature [Min] | -65 ⁰F |
| Enclosure | Open |
| O.D. | 1.563 in, 39.688 mm |
| Liner Material | PTFE |
| Standard | SAE-AS81820, MS14101, MS14113 |
| Material | Stainless Steel |
| Outside Ring Width | 0.703 in, 17.86 mm |
| Angle of Misalignment | 8 degrees |
| Type | Spherical |
| Inch/Metric | Inch |
| Lubrication Type | Self-Lubricatable |
| Dynamic Load Rating | 134 kN, 30250 lbf |
| Weight | 0.27 LB |
| EAN or UPC | 637400088965 |

