| Length | 0.875 in |
| Static Load Rating | 37000 lbf, 164500 N |
| Series | Fibriloid® |
| Axial Static Load Rating | 7730 lbf |
| Lubrication Type | Self-Lubricatable |
| Enclosure | Open |
| Operating Temperature [Min] | -65 ⁰F |
| Style | Self Lubricating, Wide, Chamfered |
| Outside Ring Width | 0.63 in, 16 mm |
| Inch/Metric | Inch |
| Type | Spherical |
| Standard | SAE-AS81820, MS14101, MS14123 |
| Operating Temperature [Max] | 325 ⁰F |
| Shaft Size [Min] | 0.75 in |
| Material | Stainless Steel |
| Angle of Misalignment | 13 degrees |
| I.D. | 0.75 in, 19.05 mm |
| Liner Material | PTFE |
| Inside Ring Width | 0.875 in, 22.22 mm |
| O.D. | 1.375 in, 34.925 mm |
| Dynamic Load Rating | 116 kN, 26200 lbf |
| Weight | 0.23 LB |
| EAN or UPC | 637400134044 |

