| Material | Stainless Steel |
| Inch/Metric | Inch |
| Series | Fibriloid® |
| Inside Ring Width | 1.375 in, 34.92 mm |
| Type | Spherical |
| Outside Ring Width | 1.005 in, 25.53 mm |
| I.D. | 1 in, 25.4 mm |
| Style | Self Lubricating, Wide, Chamfered |
| Length | 1.375 in |
| O.D. | 2.125 in, 53.975 mm |
| Static Load Rating | 104000 lbf, 462500 N |
| Operating Temperature [Max] | 325 ⁰F |
| Lubrication Type | Self-Lubricatable |
| Operating Temperature [Min] | -65 ⁰F |
| Dynamic Load Rating | 250 kN, 56250 lbf |
| Enclosure | Open |
| Liner Material | PTFE |
| Angle of Misalignment | 12 degrees |
| Shaft Size [Min] | 1 in |
| Axial Static Load Rating | 19300 lbf |
| Standard | SAE-AS81820, MS14101, MS14125 |
| Weight | 0.97 LB |
| EAN or UPC | 637400089016 |

