| Enclosure | Open |
| Angle of Misalignment | 10 degrees |
| Operating Temperature [Min] | -65 ⁰F |
| Liner Material | PTFE |
| Dynamic Load Rating | 6.7 kN, 1500 lbf |
| O.D. | 0.563 in, 14.288 mm |
| Shaft Size [Min] | 0.19 in |
| Outside Ring Width | 0.218 in, 5.54 mm |
| Type | Spherical |
| Axial Static Load Rating | 150 lbf |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Style | Self Lubricating, Narrow, Grooved |
| Standard | SAE-AS81820, MS14101, MS14126 |
| Length | 0.281 in |
| Inside Ring Width | 0.281 in, 7.14 mm |
| Lubrication Type | Self-Lubricatable |
| Operating Temperature [Max] | 325 ⁰F |
| I.D. | 0.19 in, 4.826 mm |
| Static Load Rating | 3975 lbf, 17600 N |
| Series | Fibriloid® |
| Weight | 0.02 LB |
| EAN or UPC | 637400371494 |

