| Material | Stainless Steel |
| Static Load Rating | 21400 lbf, 95000 N |
| Standard | SAE-AS81820, MS14101, MS14142 |
| Inside Ring Width | 0.625 in, 15.88 mm |
| Operating Temperature [Min] | -65 ⁰F |
| Shaft Size [Min] | 0.5 in |
| Type | Spherical |
| Style | Self Lubricating, Wide, Grooved |
| I.D. | 0.5 in, 12.7 mm |
| Enclosure | Open |
| Lubrication Type | Self-Lubricatable |
| Axial Static Load Rating | 4970 lbf |
| Liner Material | PTFE |
| Outside Ring Width | 0.505 in, 12.83 mm |
| Inch/Metric | Inch |
| Angle of Misalignment | 9 degrees |
| Dynamic Load Rating | 65.5 kN, 14950 lbf |
| Length | 0.625 in |
| Series | Fibriloid® |
| O.D. | 1 in, 25.4 mm |
| Operating Temperature [Max] | 325 ⁰F |
| Weight | 0.1 LB |
| EAN or UPC | 637400134624 |

