- 0.472 in Inner Diameter
- 0.946 in Outer Diameter
- 52100 Bearing Quality Steel Material
- 0.236 in Outside Ring Width
description
- The 9300K Series bearings are designed principally for applications where housing diameters are restricted, and it is desirable to maintain relatively large shaft diameters.This series resembles the 9100K series in that respect except that corresponding sizes of the 9300K series have somewhat thinner section.Machine tools, textile machinery and jet engine gearboxes are among the application fields in which these bearings are used extensively.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Operating Temperature [Min] | -65 ⁰F |
| Internal Clearance | C0 |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| Filling Slot | Single Row Non-Fill Slot |
| Precision | Standard |
| Inside Ring Width | 0.236 in, 6 mm |
| O.D. Type | Straight |
| Cage Material | Cold Rolled Steel |
| Static Load Rating [Max] | 360 lbf |
| Limiting Speed - Oil | 19450 rpm |
| Bore Shape | Round |
| Seal Material | None |
| O.D. | 0.946 in, 24 mm |
| Ball Material | Steel |
| Operating Temperature [Max] | 250 ⁰F |
| Inner Ring Width | 6 mm |
| Contact Angle | 0° |
| No. in Set | Single Bearing |
| Origin | Single Row Radial |
| Inch/Metric | Inch |
| Radial Internal Clearance | Normal |
| Rows of Balls | Single |
| Preload Level | None |
| No. of Rows | Single |
| Static Load Rating | 360 lbf, 1601 N |
| Cage Type | Metal |
| Enclosure | Open |
| Material | 52100 Bearing Quality Steel |
| Dynamic Load Rating | 830 lbf |
| I.D. | 0.472 in, 24 mm |
| Limiting Speed - Grease | 16670 rpm |
| Precision Rating | ABEC 1 |
| Radial Internal Clearance Specification | Normal Clearance |
| Outside Ring Width | 0.236 in, 6 mm |
| Fillet Radius | 0.012 in, 0.305 mm |
| Total Width | 0.236 in, 6 mm |
| Style | Mertic Ball Bearing |
| Outside Ring Shape | Straight |
| Pre Lubricant | None |
| Capacity | Standard Capacity |
| icNumber | 7696401 |
| Snap Ring | No Snap Ring |
| Type | Ultra Light Duty |
| Bore Type | Round Bore |
| Finish | Steel |
| Bearing Type | Radial |
| Outer Ring Width | 6 mm |
| Locking Device | No Locking Device |
| Lubricant | Oil Preservative |
| Weight | 0.03 LB |
| EAN or UPC | 637400594657 |

