| Ball Dia. | 3.95 in, 100.33 mm |
| Axial Dynamic Load Rating | 196.167 kN, 44100 lbf |
| Enclosure | Open |
| O.D. | 4.375 in, 111.125 mm |
| Dynamic Load Rating | 349.185 kN, 78500 lbf |
| Liner Material | Steel |
| Inch/Metric | Inch |
| Series | ShimPack® |
| Material | 52104 Bearing Quality Steel |
| Type | Double Acting Shimpack |
| Inside Ring Width | 2.545 in, 64.643 mm |
| Operating Temperature [Min] | -60 ⁰F |
| Lubrication Type | Requires Relubrication |
| Axial Static Load Rating | 176500 lbf |
| Style | Angular Contact |
| Operating Temperature [Max] | 350 ⁰F |
| Outside Ring Width | 1.275 in, 32.385 mm |
| I.D. | 2.5 in, 63.5 mm |
| Static Load Rating | 313800 lbf, 1395851.436 N |
| Weight | 7.5 LB |
| EAN or UPC | 637400001810 |

