| Type | Sealed |
| Seal Material | Thermoplastic Elastomer |
| Axial Static Load Rating | 290400 lbf |
| I.D. | 4.5 in, 114.3 mm |
| O.D. | 7 in, 177.8 mm |
| Enclosure | Sealed |
| Ball Dia. | 6.475 in, 164.46 mm |
| Style | Quadlube |
| Inside Ring Width | 3.937 in, 100 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Angle of Misalignment | 7 degrees |
| Outside Ring Width | 3.375 in, 85.72 mm |
| Dynamic Load Rating | 850.5 kN, 191200 lbf |
| Lubrication Type | Requires Relubrication |
| Operating Temperature [Min] | -60 ⁰F |
| Inch/Metric | Inch |
| Static Load Rating | 764800 lbf, 3401999 N |
| Series | QuadLube® |
| Material | 52100 Bearing Quality Steel |
| Weight | 21.92 LB |
| EAN or UPC | 637400018689 |

