| Angle of Misalignment | 7 degrees |
| Operating Temperature [Min] | -60 ⁰F |
| Type | Sealed |
| Dynamic Load Rating | 1049.335 kN, 235900 lbf |
| Outside Ring Width | 3.75 in, 95.25 mm |
| Lubrication Type | Requires Relubrication |
| I.D. | 5 in, 127 mm |
| Inch/Metric | Inch |
| Enclosure | Sealed |
| Ball Dia. | 7.19 in, 182.63 mm |
| Axial Static Load Rating | 360900 lbf |
| Static Load Rating | 943600 lbf, 4197340 N |
| Series | QuadLube® |
| Operating Temperature [Max] | 250 ⁰F |
| Seal Material | Thermoplastic Elastomer |
| Style | Quadlube |
| Inside Ring Width | 4.375 in, 111.12 mm |
| Material | 52100 Bearing Quality Steel |
| O.D. | 7.75 in, 196.85 mm |
| Weight | 29.71 LB |
| EAN or UPC | 637400002909 |

