| Length | 0.437 in |
| Material | 52100 Bearing Quality Steel |
| Enclosure | Open |
| Outside Ring Width | 0.375 in, 9.52 mm |
| Angle of Misalignment | 14 degrees |
| Series | RBC® |
| Lubrication Type | Requires Relubrication |
| O.D. | 0.875 in, 22.22 mm |
| I.D. | 0.5 in, 12.7 mm |
| Axial Static Load Rating | 1400 lbf |
| Ball Dia. | 0.719 in, 18.26 mm |
| Operating Temperature [Max] | 350 ⁰F |
| Static Load Rating | 9400 lbf, 41813 N |
| Dynamic Load Rating | 10.231 kN, 2300 lbf |
| Inch/Metric | Inch |
| Type | Unsealed |
| Style | Radial |
| Inside Ring Width | 0.437 in, 11.1 mm |
| Weight | 0.044 LB |
| EAN or UPC | 637400002817 |

