- 0.625 in Inner Diameter
- 0.719 in Outer Diameter
- Carbon Steel Material
| Shaft Size [Max] | 0.625 in |
| I.D. | 0.625 in, 15.9 mm |
| Construction Type | Split Seam |
| Material | Carbon Steel |
| Pressure [Max] | 703 kg/cm2, 10000 psi |
| O.D. | 0.719 in, 18.3 mm |
| Inch/Metric | Inch |
| Has Flange | No |
| Temperature Range [Max] | 300 °F |
| Velocity [Max] | 11 m/min |
| Operating Temperature [Min] | -200 ⁰F |
| Bore Type | Round Bore |
| Series | Fiberglide® |
| Groove Type | Woven PTFE Fabric |
| Operating Temperature [Max] | 300 ⁰F |
| Shaft Size [Min] | 0.623 in |
| Length | 1 in, 25.4 mm |
| Type | Journal |
| Housing Bore Size [Max] | 0.719 in |
| Bore Shape | Round |
| Style | Fiberglide Self Lubricating Journal Bearings |
| Housing Bore Size [Min] | 0.718 in |
| Weight | 0.02 LB |
| EAN or UPC | 637400085698 |

