
- 3.5 in Outer Diameter
- 1.375 in Stud Diameter
- 52100 Bearing Quality Steel Material
Dynamic Load Rating | 36100 lbf |
Finish | Black Oxide |
Stud Material | Chrome Steel |
Thread Length | 1.375 in, 34.925 mm |
Enclosure | Sealed |
Stud Length | 2.75 in, 69.85 mm |
Threads per Inch | 12 |
Stud Dia. | 1.375 in |
Bearing Type | Needle Bearing |
Static Load Rating | 53000 lbf, 235755.66 N |
Thread Size | 1 3/8-12 |
Thread Pitch | N/A |
Outside Ring Shape | Crowned |
Roller Dia. | 3.5 in |
Thread Type | UNF |
Type | Stud Roller |
Series | RBC Roller® |
Overall Length | 4.78125 in |
O.D. | 3.5 in, 88.9 mm |
RPM [Max] | 2900 rpm |
Head Type | Hex |
Stud Type | Standard |
Roller Material | Chrome Steel |
End Type | Hex Hole |
Inch/Metric | Inch |
Operating Temperature [Max] | 250 ⁰F |
Roller Type | Crowned |
Roller Width | 2 in |
Material | 52100 Bearing Quality Steel |
Weight | 6.22 LB |
EAN or UPC | 637400038052 |
