- 1.75 in Inner Diameter
- 5 in Outer Diameter
| I.D. | 1.75 in, 44.45 mm |
| Roller Dia. | 5.000 in |
| Groove Dia. | 0.187 in, 4.75 mm |
| Bearing Type | Cylindrical Rollers |
| Roller Material | Chrome Steel |
| Total Width | 2.875 in, 73.025 mm |
| O.D. | 5 in, 127 mm |
| Finish | Black Oxide |
| Static Load Rating | 136000 lbf, 604957.92 N |
| Operating Temperature [Max] | 250 ⁰F |
| Material | 52100 Bearing Quality Steel |
| Overall Width Tolerance [Min] | 2.87 in |
| Roller Type | Crowned |
| Overall Width | 2.875 in |
| Inside Diameter Tolerance [Max] | 1.7501 in |
| Dynamic Load Rating | 47200 lbf |
| Outside Ring Shape | Crowned |
| Type | Yoke Roller |
| Enclosure | Sealed |
| Inner Ring | With Inner Ring |
| Roller Width | 2.75 in, 69.85 mm |
| Inch/Metric | Inch |
| Series | CY-L |
| Lubrication Type | Inner Ring |
| Overall Width Tolerance [Max] | 2.875 in |
| RPM [Max] | 720 rpm |
| Inside Diameter Tolerance [Min] | 1.7495 in |
| Weight | 12.687 LB |
| EAN or UPC | 637400005283 |

