- 1.25 in Inner Diameter
- 2 in Outer Diameter
| Pressure [Max] | 703.07 kg/cm2, 10000 psi |
| Operating Temperature [Min] | -250 ⁰F |
| O.D. | 2 in |
| I.D. | 1.25 in |
| Type | Slim Pack Thrust Pack |
| Velocity [Max] | 10.67 m/min |
| Operating Temperature [Max] | 200 ⁰F |
| Washer Thickness | 0.13 in, 3.302 mm |
| Material | Steel |
| Inch/Metric | Inch |
| PV Limit | 150000 |
| Plug Type | No Plugs |
| Style | Thrust |
| Weight | 0.054 LB |
| EAN or UPC | 637400086770 |

