Skip to content Skip to navigation menu
RBC BearingsJHA10CL0-RBC

JHA10CL0-RBC

C-Type 1 in Sealed(Molded) Single Row Ball Bearing
Item #112862775
  • 1 in Inner Diameter
  • 1.375 in Outer Diameter
  • 52100 Bearing Quality Steel Material
RBC BearingsJHA10CL0-RBC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Inner Diameter
  • 1.375 in Outer Diameter
  • 52100 Bearing Quality Steel Material
Total Width 0.25 in, 6.35 mm
Filling Slot Non-Fill Slot
Series RBC®
Material 52100 Bearing Quality Steel
Static Load Rating 290 lbf, 1290 N
O.D. 1.375 in, 34.925 mm
Type Thin Section Ball Bearings
Operating Temperature [Max] 250 ⁰F
Finish Uncoated
Cage Material GFR Nylon
Bore Shape Round
Dynamic Load Rating 300 lbf
Outside Ring Width 0.25 in, 6.35 mm
Internal Clearance C0
Fillet Radius 0.015 in, 0.38 mm
Enclosure Sealed(Molded)
Outside Ring Shape Straight
I.D. 1 in, 25.4 mm
No. of Rows Single
Precision Rating ABEC 1F
Operating Temperature [Min] -60 ⁰F
RPM [Max] 16840 rpm
Inch/Metric Inch
Inside Ring Width 0.25 in, 6.35 mm
Rotational Speed [Max]-Grease 13470 rpm
Standard AISI 52100
Rotational Speed [Max]-Oil 16840 rpm
Weight 0.035 LB
EAN or UPC 637401495489
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison