- 9 in Inner Diameter
- 10.5 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Finish | Uncoated |
| Precision Rating | ABEC 1 |
| Static Load Rating | 16420 lbf, 73040 N |
| Series | RBC® |
| Type | Thin Section Ball Bearing |
| RPM [Max] | 1230 rpm |
| Operating Temperature [Min] | -65 ⁰F |
| Outside Ring Width | 0.75 in, 19.05 mm |
| Style | Four-Point Contact Bearing |
| Inch/Metric | Inch |
| Enclosure | Open |
| Bore Shape | Round |
| Inside Ring Width | 0.75 in, 19.05 mm |
| Dynamic Load Rating | 11526 lbf |
| Fillet Radius | 0.08 in, 2.03 mm |
| I.D. | 9 in, 228.6 mm |
| Material | 52100 Bearing Quality Steel |
| Outside Ring Shape | Flat |
| Cage Material | Brass/Composite |
| O.D. | 10.5 in, 266.7 mm |
| Internal Clearance | C0 |
| Operating Temperature [Max] | 250 ⁰F |
| Total Width | 0.75 in, 19.05 mm |
| Standard | MIL-PRF-3150, AISI 52100 |
| Axial Static Load Rating | 41040 lbf |
| Axial Dynamic Load Rating | 21020 lbf |
| Weight | 3.9 LB |
| EAN or UPC | 637400028411 |

