| Operating Temperature [Max] | 250 ⁰F |
| Outside Ring Width | 2.76 in, 70 mm |
| Seal Material | Thermoplastic Elastomer |
| Static Load Rating | 1259 lbf, 5600 N |
| Type | Sealed, Metric |
| O.D. | 8.27 in, 210 mm |
| Inside Ring Width | 3.54 in, 90 mm |
| Lubrication Type | Requires Relubrication |
| Series | RBC® |
| Style | Radial, Metric |
| Axial Static Load Rating | 187 lbf |
| Inch/Metric | Metric |
| Operating Temperature [Min] | -60 ⁰F |
| Dynamic Load Rating | 1120 kN, 252 lbf |
| Angle of Misalignment | 7 degrees |
| I.D. | 5.51 in, 140 mm |
| Enclosure | Sealed |
| Material | 52100 Bearing Quality Steel |
| Ball Dia. | 7.36 in, 187 mm |
| Weight | 25.4 LB |
| EAN or UPC | 637400019891 |

