- 0.75 in Inner Diameter
- 1.188 in Outer Diameter
- 52100 Bearing Quality Steel Material
compliances
- 0
| Outside Ring Width | 0.25 in, 6.35 mm |
| Dynamic Load Rating | 3750 lbf |
| Outer Ring Width | 1/4 in |
| Chamfer - Outer Ring | 0.015 in |
| Total Width | 0.281 in, 7.14 mm |
| Seal Material | N/A |
| Cage Material | No Cage |
| RPM [Max] | 500 rpm |
| Outside Dia. | 1.1875 in |
| Self Aligning | No |
| I.D. | 0.75 in, 19.05 mm |
| Inside Dia. | 0.75 in |
| Inside Ring Width | 0.281 in, 7.14 mm |
| O.D. | 1.188 in, 30.163 mm |
| Chamfer - Inner Ring | 0.015 in |
| Lubricant | MIL-G-23827 Grease |
| Enclosure | Open |
| Finish | Steel |
| Type | Airframe Control |
| Inch/Metric | Inch |
| Static Load Rating | 3750 lbf, 16700 N |
| Material | 52100 Bearing Quality Steel |
| Outside Ring Shape | Straight |
| Internal Clearance | C0 |
| Bore Shape | Round |
| No. of Rows | Single |
| Precision Level | Precision Series |
| O.D. Type | Straight |
| Fillet Radius | 0.015 in, 0.38 mm |
| Filling Slot | Single Row Non-Fill Slot |
| Series | RBC® |
| Weight | 0.04 LB |
| EAN or UPC | 637400554354 |

