- 1.125 in Inner Diameter
- 3.5 in Outer Diameter
| Operating Temperature [Max] | 250 ⁰F |
| Series | RBY |
| Finish | Black Oxide |
| Bearing Type | Cylindrical Rollers |
| Type | Yoke Roller |
| Dynamic Load Rating | 36100 lbf |
| O.D. | 3.5 in, 88.9 mm |
| Overall Width Tolerance [Min] | 2.0575 in |
| Style | Yoke Follower, Long Life Series |
| Inner Ring | With Inner Ring |
| Material | 52100 Bearing Quality Steel |
| Inch/Metric | Inch |
| Roller Dia. | 3.500 in |
| Total Width | 2.063 in, 52.388 mm |
| Enclosure | Sealed |
| Inside Diameter Tolerance [Min] | 1.1245 in |
| Roller Material | Chrome Steel |
| Outside Ring Shape | Flat |
| I.D. | 1.125 in, 28.575 mm |
| Roller Type | Cylindrical |
| Overall Width Tolerance [Max] | 2.0625 in |
| Roller Width | 2 in, 50.8 mm |
| Overall Width | 2.0625 in |
| Static Load Rating | 53000 lbf, 235755.66 N |
| RPM [Max] | 2900 rpm |
| Inside Diameter Tolerance [Max] | 1.1251 in |
| Weight | 4.5 LB |
| EAN or UPC | 637400022280 |

