RBC Bearings
TJ74765D
TandemRoller® Series 1.064 in ID Heavy Duty Unsealed Tandem Roller Bearing
Item #110031909
- 1.064 in Inner Diameter
- 1.688 in Outer Diameter
- 52100 Bearing Quality Steel Material
| I.D. | 1.064 in, 27.03 mm |
| Finish | Chrome Steel |
| Material | 52100 Bearing Quality Steel |
| Static Load Rating | 9100 lbf, 40479 N |
| No. of Rows | Single |
| Cage Material | Steel |
| Series | TandemRoller® |
| Style | Caged Needle Bearing with 2 Rollers per Cage Pocket |
| Lubrication Type | Hole On Outer Ring |
| Bore Shape | Round |
| Inch/Metric | Inch |
| Fillet Radius | 0.035 in, 0.89 mm |
| Total Width | 1 in, 25.4 mm |
| O.D. | 1.688 in, 42.86 mm |
| Type | Unsealed |
| Operating Temperature [Min] | -40 ⁰F |
| Enclosure | Open |
| Dynamic Load Rating | 14100 lbf |
| Operating Temperature [Max] | 300 ⁰F |
| Weight | 0.65 LB |
| EAN or UPC | 637400021757 |
