- 340° Pivot Base for Series 4000, 5000, 5005 & 7000 Hose Reels
description
- 340° pivot base aligns reel to the direction of hose or cord run. May be mounted with reel upright or hanging. Mounting holes for reels are predrilled to adapt to 4000, 5000, 5005, and 7000 series reels.
features
- All-steel construction with a durable, baked-on powder-coat finish
- Four 7/16" diameter mounting holes on 3" x 3" center line dimensions
- Weight 10 lb
| Bolt Hole Pattern | 3 x 3 |
| Use With | Series 4000, Series 5000, Series 5005, Series 7000 |
| Weight | 4.5 LB |

