- Series 5000 - General Purpose Hose Reel w/o Hose
- 1/2" Hose Capacity
- Open - Spring Driven
- For Air, Water, or Oil Service
description
- Incorporates contemporary engineering and manufacturing techniques to give trouble-free performance. Reels are all-steel construction and compact for applications with critical space requirements. All Reelcraft reels have a full-flow shaft and swivel to ensure maximum product delivery. The standard, low-pressure hose is for air or water service only. The basic reel without hose can be used for air, water, or oil.
applications
- Industrial
- Pneumatic tools
- Air and water
- Farm and ranch
- Tire stores
- Electronic assembly
- Vegetable misting
- Woodworking
- Transmission shops
features
- All-welded, solid-steel, spring-retractable hose reels with hose
- Field-adjustable guide arm for wall, floor, and truck mounting
- Temperatures up to 210 °F
- Heavy-duty brackets
- Weatherproof, gasketed, spring motor, positive latch
- Declutching spring arbor
| w/Hose | No |
| Reel Drive | Open – Spring Driven |
| Compatible Fluids | Air, Water, Oil |
| Hose OD | N/A |
| Inlet Port Type | NPTF |
| Height | 14 1/2 in |
| Hose Length | N/A |
| Hose I.D. | 1/2 in |
| Length | 13 1/2 in |
| Pressure [Max] | N/A |
| Temperature Rating [Max] | 210 °F |
| Inlet Port | 3/8 |
| Weight | 22.0 LB |
| EAN or UPC | 699567000792 |

