Reelcraft Industries Inc.
CT6050HN
3/8 X 50FT, 5000 PSI, PRESSURE WASH, WITHOUT HOSE PRES. WASH NO HOSE, 5000 PSI
Item #102298574
- High Pressure Wash Reels
- 3/8" Hose I.D.
- 50 ft Hose
- Air, Water
| w/Hose | No |
| Pressure [Max] | 5000 psi |
| Hose Length | 50 ft |
| Temperature Range [Max] | 210 °F |
| Inlet Port | 3/8 in |
| Temperature Range [Min] | -20 °F |
| Hose I.D. | 3/8 in |
| Reel Drive | Hand Crank |
| Compatible Fluids | Air, Water |
| Weight | 12.0 LB |
| EAN or UPC | 699567007555 |
