- Stainless Steel Spring Retractable Reels
- 3/4" Hose I.D.
- 75 ft Long Hose
| w/Hose | No |
| Pressure | 500 psi |
| Inlet Port | 3/4 in |
| Compatible Fluids | Air, Oil, Water |
| Temperature Range [Max] | 210 °F |
| Temperature Range [Min] | -20 °F |
| Hose Length | 75 ft |
| Hose I.D. | 3/4 in |
| Weight | 84.0 LB |
| EAN or UPC | 699567002642 |

