- Hose
| Cover Material | PVC |
| Tube Material | PVC |
| Reinforcement | Nylon Braid |
| Fitting Type | MNPTF x MNPTF |
| Hose Length | 50 ft |
| Type | Air |
| Fitting Size | 1/4 x 3/8 in |
| Weight | 0.0 LB |
| Cover Material | PVC |
| Tube Material | PVC |
| Reinforcement | Nylon Braid |
| Fitting Type | MNPTF x MNPTF |
| Hose Length | 50 ft |
| Type | Air |
| Fitting Size | 1/4 x 3/8 in |
| Weight | 0.0 LB |