Reelcraft Industries Inc.
S601013-50
Adjustable Hose Bumper/Hose Assemblies/Lead Hoses
Item #111484019
- Hose Assembly
- 50 ft Hose
- 3/8 in Hose I.D.
- 150° F Temp Range Max.
- 300 psi
Pressure | 300 psi |
Type | Hose Assemblies |
Hose Length | 50 ft |
Inlet Size | 1/4 in NPT(M) |
Hose I.D. | 3/8 in |
Hose OD | 0.600 in |
Temperature Range [Max] | 150 °F |
Weight | 6.0 LB |
EAN or UPC | 699567024521 |