Reelcraft Industries Inc.
S601020-2
Adjustable Hose Bumper/Hose Assemblies/Lead Hoses
Item #101440911
-
Prop 65
- Hose Assembly
- 2 ft Hose
- 1/2 in Hose I.D.
- 150° F Temp Range Max.
- 300 psi
| Hose I.D. | 1/2 in |
| Inlet Size | 1/2 in NPT(M) |
| Type | Hose Assemblies |
| Temperature Range [Max] | 150 °F |
| Pressure | 300 psi |
| Hose Length | 2 ft |
| Hose OD | 3/4 in |
| Weight | 0.7 LB |
| EAN or UPC | 699567004615 |
-
Prop 65

