- Steel Material
- Finished Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Browning Finish Bore Spur Gears are shaft ready and eliminate costly reworking of minimum bore gears
- Browning Gears are rated in accordance with AGMA standards
- When you think "Special" Gears - Think Browning
| Pressure Angle | 14 1/2 degrees |
| Overall Length (in) | 0.9375 |
| Bore Size (in) | 0.5 |
| Bore Type | Bored to Size |
| Length Through Bore | 0.9375 in |
| Face Width (in) | 0.5 |
| Diametral Pitch | 16 |
| Hub Projection (in) | 0.4375 |
| No. of Teeth | 16 |
| Bore (Min) (in) | 0.5 |
| Bore (Max) (in) | 0.5 |
| Bore Size | 0.500 in |
| Material | Steel |
| Pitch Diameter (in) | 1 |
| Length Through Bore (in) | 0.9375 |
| Hub Diameter (in) | 0.8125 |
| Pitch Diameter | 1 in |
| Standards Met | AGMA |
| Number of Teeth/Threads | 16 |
| Outside Diameter (in) | 1.12 |
| Weight | 0.15 LB |
| EAN or UPC | 662289106929 |

