- Gray Iron Material
- Minimum Plain Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Browning Minimum Bore Spur Gear
- Browning Gears are rated in accordance with AGMA standards
- When you think "Special" Gears - Think Browning
| Pressure Angle | 20 degrees |
| Material | Gray Iron |
| Pitch Diameter | 18 in |
| Gear Construction | Plain |
| Standards Met | AGMA |
| Hub Diameter (in) | 5.25 |
| Bore Type | Minimum Plain Bore |
| Bore (Min) (in) | 1.5625 |
| Length Through Bore | 5.250 in |
| Number of Teeth/Threads | 72 |
| Diametral Pitch | 4 |
| No. of Teeth | 72 |
| Outside Diameter (in) | 18.5 |
| Pitch Diameter (in) | 18 |
| Overall Length (in) | 5.25 |
| Face Width (in) | 3.5 |
| Bushing Bore Size (in) | 1.5625 to 3.2500 |
| Hub Projection (in) | 1.75 |
| Bore (Max) (in) | 3.25 |
| Length Through Bore (in) | 5.25 |
| Bore Size (in) | 1.5625 |
| Weight | 105.25 LB |
| EAN or UPC | 662289227457 |

