- Gray Iron Material
- Minimum Plain Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- When you think "Special" Gears - Think Browning
- Browning Minimum Bore Spur Gear
- Browning Gears are rated in accordance with AGMA standards
| Bore Type | Minimum Plain Bore |
| Length Through Bore (in) | 3.5 |
| Bore (Max) (in) | 2.25 |
| Diametral Pitch | 6 |
| No. of Teeth | 60 |
| Pitch Diameter (in) | 10 |
| Hub Projection (in) | 1.5 |
| Pressure Angle | 20 degrees |
| Overall Length (in) | 3.5 |
| Outside Diameter (in) | 10.33 |
| Hub Diameter (in) | 3.75 |
| Pitch Diameter | 10 in |
| Number of Teeth/Threads | 60 |
| Length Through Bore | 3.500 in |
| Material | Gray Iron |
| Bore Size (in) | 1.25 |
| Standards Met | AGMA |
| Bore (Min) (in) | 1.25 |
| Face Width (in) | 2 |
| Weight | 23.82 LB |
| EAN or UPC | 662289137084 |

