- Steel Material
- Minimum Plain Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Browning Minimum Bore Spur Gear
- When you think "Special" Gears - Think Browning
- Browning Gears are rated in accordance with AGMA standards
| Bore (Max) (in) | 0.625 |
| Length Through Bore | 1.625 in |
| Bore (Min) (in) | 0.625 |
| Face Width (in) | 1 |
| Length Through Bore (in) | 1.625 |
| Bore Size (in) | 0.625 |
| Hub Diameter (in) | 1.0625 |
| Material | Steel |
| Overall Length (in) | 1.625 |
| Standards Met | AGMA |
| No. of Teeth | 16 |
| Number of Teeth/Threads | 16 |
| Outside Diameter (in) | 1.5 |
| Diametral Pitch | 12 |
| Hub Projection (in) | 0.625 |
| Pitch Diameter (in) | 1.333 |
| Bore Type | Minimum Plain Bore |
| Pressure Angle | 20 degrees |
| Pitch Diameter | 1.333 in |
| Weight | 0.425 LB |
| EAN or UPC | 662289136278 |

